• The item cannot be ordered due to missing prices.

Sorting box, 20 pieces, with loose pins and nuts.

Article no.: 628850

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764ZB
Manufacturer's designation 764ZB-M6
Pin nominal ⌀ 4 mm; 5 mm; 6 mm; 7 mm; 8 mm
Number of pieces 10 pins
incl. clamping nut 10 × M6
Length 90 mm
Width 65 mm
Height 20 mm
Weight 95 g
Type of product Pin wrench pin

Identification & Classification

Article number 628850
EAN / GTIN 4020772050665
Manufacturer number 50666
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

2 pins each with ⌀ 4; 5; 6; 7 and 8 mm. Incl. 10 M6 nuts in a clear plastic sorting box.

Material:

Special steel, hardened and burnished.

Suitable for:

Articulated pin wrench No. 628810 from size 80/4 to 125/8 and No. 628820 from size 80/5 to 125/8.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart