{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 764C | |
Manufacturer's designation | 764CC | |
largest ⌀ | 40 mm | |
Pin nominal ⌀ | 3 mm | |
overall length | 158 mm | |
Pin spacing adjustable a | 18 mm - 40 mm | |
Pin thread | M4 | |
Type of product | Pin spanner |
Article number | 628810 40/3 | |
EAN / GTIN | 4020772051051 | |
Manufacturer number | 51052 |