• The item cannot be ordered due to missing prices.

C-hook (pin) spanner with square pin, for external nut ⌀: 40/42mm

Article no.: 628400 40/42

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810A
for external nut ⌀ 40 mm - 42 mm
overall length 170 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628400 40/42
EAN / GTIN 4020772054632
Manufacturer number 54635

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with square pin to DIN 1810 A.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Note:

Sizes 135/145; 260/270 thickness is different to DIN.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart