• The item cannot be ordered due to missing prices.

Adjustable C-hook (pin) spanner with square pin 20-35 mm

Article no.: 628000 20-35

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 775D
Manufacturer's designation 775D
for external nut ⌀ 20 mm - 35 mm
overall length 165 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628000 20-35
EAN / GTIN 4020772051730
Manufacturer number 51730

Description

Version:

Adjustable C-hook spanner with square pin.
Special steel, drive head ground, hardened and nickel-plated.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart