• The item cannot be ordered due to missing prices.

Stainless steel adjustable C-hook (pin) spanner with square pin, for external nut ⌀: 90-155mm

Article no.: 627990 90-155

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 775
Manufacturer's designation 775NI
for external nut ⌀ 90 mm - 155 mm
Material Stainless steel, INOX
overall length 335 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 627990 90-155
EAN / GTIN 4020772052218
Manufacturer number 52217

Description

Version:

Adjustable C-hook spanner with square pin.
Nirosta stainless steel.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart