• The item cannot be ordered due to missing prices.

Hexagon screwdriver set with ball point, chrome-plated, Number of screwdrivers: 6

Article no.: 627716 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Storage in Easy-Fix stand
Ball point yes
Side drive yes
Type of product Screwdriver

Identification & Classification

Article number 627716 6
EAN / GTIN 4067263982180
Manufacturer number 627716 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. With ball head on the long side. Size 4 − 10 with side drive.

Supplied with:

1 each screwdriver No. 627712: Size 3; 4; 5; 6; 8; 10

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart