• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle and ball point imperial version 3/8 in

Article no.: 627584 3/8

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 3/8 in
    Blade length 200 mm
    Drive profile Hexagon screwdriver
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627584 3/8
    EAN / GTIN 4062406312343
    Manufacturer number 627584 3/8

    Description

    Version:

    Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated, with ball point. T-handle with side drive.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart