• The item cannot be ordered due to missing prices.

Hexagon electronics screwdriver, Hexagon: 1,27mm

Article no.: 627490 1,27

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.27 mm
Blade length 50 mm
overall length 143 mm
Drive profile Hexagon screwdriver
Cap rotatable yes
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627490 1,27
EAN / GTIN 7610733269952
Manufacturer number 8123.1,27-50

Description

Version:

Ergonomically configured multi-component handle with smooth-running rotating cap (for fingertip pressure during precision work). Optimally shaped quick turning zone for fast, efficient screwdriving and power zone for transferring higher torques.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high accuracy of the blades. Surface nickel-plated and chrome-plated.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart