{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2054 Micro | |
Hexagon | 0.9 mm | |
Blade length | 40 mm | |
overall length | 137 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627470 0,9 | |
EAN / GTIN | 4013288032089 | |
Manufacturer number | 05118062001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |