{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Screwdrivers |
Article number | 627440 8 | |
EAN / GTIN | 4010995279318 | |
Manufacturer number | 27931 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle fully insulated, Hexagon: 8mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 mm | 182 mm |
Blade length | 150 mm | 150 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Hexagon | 8 mm | 8 mm |
Type of product | Screwdrivers | Screwdrivers |