This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon screwdriver set chrome-plated 8

Article no.: 627438 8

Product details

Technical Data

Number of screwdrivers 8
Drive profile Hexagon screwdriver
Storage in Easy-Fix stand
Ball point no
Side drive yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627438 8
Manufacturer number 627438 8

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated. Size 4 − 10 with side drive.

Supplied with:

1 each screwdriver No. 627423: Size 2; 2.5; 3; 4; 5; 6; 8; 10

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart