• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long and short arm, with ball point chrome-plated 9

Article no.: 627375 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Drive profile Hexagon screwdriver
Packaging Plastic clip
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627375 9
EAN / GTIN 7610733216154
Manufacturer number 2212.LH-10

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated.

Application:

Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

Content:

1 each L-wrench No. 627370 / 627372: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Packaging: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart