{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | Chrome vanadium steel | |
Stock length | 144×29 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627325 4 | |
EAN / GTIN | 4045197922106 | |
Manufacturer number | 627325 4 |