• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set imperial dimensions, phosphated, Number of screwdrivers: 8

Article no.: 627315 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic holder
Number of screwdrivers 8
Drive profile Hexagon screwdriver
Width across flats imperial
Type of product Screwdriver

Identification numbers & Classifications

Article number 627315 8
EAN / GTIN 4010995014209
Manufacturer number 54593

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface manganese phosphated.

Content:

1 each L-wrench: 5/64; 3/32; 1/8; 5/32; 3/16; 7/32; 1/4; 5/16 inch
Presented in: Plastic clip

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench set imperial dimensions, phosphated, Number of screwdrivers: 8

Hexagon key L-wrench set imperial dimensions, phosphated, Number of screwdrivers: 8

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Number of screwdrivers 8 8 8
Surface nickel-plated
Width across flats imperial metric
Socket size 2; 2.5; 3
Type of product Screwdriver Screwdriver Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart