• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long powder-coated 12Z

Article no.: 627143 12Z

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 12
Material PB Swiss Tools special alloy
Drive profile Hexagon screwdriver
Surface nickel plated, powder−coated
Width across flats imperial
Colour coding yes
Ball point on the long arm yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627143 12Z
EAN / GTIN 7610733249404
Manufacturer number 212Z.LH-12 RB

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°.
Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

Advantage:

Correct wrench size quickly located by clear colour coding.

Application:

For hexagon socket head screws (inch).

Supplied with:

1 each of L-wrench in the following sizes:
  • 1/20; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16 inch.
  • in a handy plastic holder.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart