• The item cannot be ordered due to missing prices.

BikeTool screwdriver set in plastic holder 9

Article no.: 626061 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BikeTool
    Number of screwdrivers 9
    Drive profile Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws
    Type of holder glass-fibre-reinforced plastic
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 626061 9
    EAN / GTIN 7610733242344
    Manufacturer number 470.Blue

    Description

    Version:

    PocketTool with 9 screwdriving tools and two tyre levers of glass-fibre-reinforced plastic. A compact companion for on the road (101 mm long and only 91 g).

    Content:

    1 hexagon key L-wrench: 5 mm
    1 bit each for hex socket: No. 675290 size 2; 2.5; 3; 4; 6
    1 bit for slot-head: No. 675300 size 5.5
    1 bit for Phillips: No. 675281 size 2/25
    1 bit for internal Torx®: No. 675295 size TX25
    1 adapter with magnet: Hex socket 5 mm − bit holder C 6.3

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart