• The item cannot be ordered due to missing prices.

Hexagon key L-wrench chrome-plated 8 mm

Article no.: 626030 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 8 mm
    Material PB Swiss Tools special alloy
    Stock length 120×40 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626030 8
    EAN / GTIN 7610733087570
    Manufacturer number 210.8

    Description

    Version:

    L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
    Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench chrome-plated 8 mm

    Hexagon key L-wrench chrome-plated 8 mm

    100-degree angle no
    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface chrome-plated nickel-plated manganese phosphated chrome-plated
    Hexagon 8 8 8 8 8
    Material PB Swiss Tools special alloy Chrome vanadium steel Chrome vanadium steel
    Stock length 120×40 108×44 108×44 200×36 112×32
    Type of product Screwdrivers Screwdrivers Screwdrivers Screwdriver Screwdriver

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart