{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 6 | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Type of shank | round | |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Non-roll flats | no | |
Actuation hexagon | no | |
Ball point | no | |
Type of product | Screwdriver |
Article number |
625946 6
Copy |
|
EAN / GTIN |
4067263013099
Copy |
|
Manufacturer number |
625946 6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |