{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 7IP | |
Blade length | 60 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
overall length | 105 mm | |
Type of product | Screwdrivers |
Article number | 625911 7IP | |
EAN / GTIN | 7610733287567 | |
Manufacturer number | 1408.7-60 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx Plus®, with T-handle, Torx Plus® profile: 7IP |
||
Drive profile | Screwdriver for TORX PLUS® screws | Screwdriver for TORX PLUS® screws |
overall length | 105 mm | 83 mm |
Blade length | 60 mm | 40 mm |
Torx Plus® profile | 7IP | 7IP |
Type of product | Screwdrivers | Screwdriver |