• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set for Torx®, with 2-component Haptoprene handle SLIM blade, fully insulated 3

Article no.: 625796 3
New product

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification numbers & Classifications

Article number 625796 3
EAN / GTIN 4067263116370
Manufacturer number 625796 3

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Ergonomically shaped power grip with easy-grip Haptoprene surface. Blade of chrome vanadium steel.
With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements (insulation Ø = blade Ø).

Application:

For use at voltages up to 1000 V.

Content:

1 pc. each screwdriver No. 625792: TX15; TX20; TX25

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart