• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® ESD, Torx® profile: TX3

Article no.: 625777 TX3

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Blade length 40 mm
overall length 133 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification & Classification

Article number 625777 TX3
EAN / GTIN 7610733268597
Manufacturer number 8124.3-40 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.
From TX6 Torx® profile with hole for screws with and without a tamper-proof pin.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart