{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 1567 TORX® ESD Micro | |
Torx® profile | TX4 | |
electrostatic characteristic | EGB/ESD | |
Blade length | 40 mm | |
overall length | 137 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Cap rotatable | yes | |
Bore in the Torx® profile | no | |
Type of product | Screwdriver |
Article number | 625772 TX4 | |
EAN / GTIN | 4013288039163 | |
Manufacturer number | 05030120001 |