{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2067 TORX® BO Micro | |
Torx® profile | TX9 | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | high-quality tool steel | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625770 TX9 | |
EAN / GTIN | 4013288032256 | |
Manufacturer number | 05118048001 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for Torx® Kraftform Micro TX9 |
||
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 157 | 142 |
Cap rotatable | yes | no |
Blade length | 60 | 60 |
Material of blade | high-quality tool steel | Chrome vanadium special steel |
Torx® profile | TX9 | TX9 |
Type of product | Screwdriver | Screwdriver |