Electronics screwdriver set for Torx®, Number of screwdrivers: 6

Article no.: 625765 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
48 pieces in stock 48 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole
Cap rotatable yes
Bore in the Torx® profile yes
Type of product Screwdriver

Identification & Classification

Article number 625765 6
Copy
EAN / GTIN 7610733268719
Copy
Manufacturer number 8643.
Copy

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Additionally with a handy stand / wall rack.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Content:

1 each screwdriver No. 625775: Size TX5; TX6; TX7; TX8; TX9; TX10

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart