{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX6 | |
Blade length | 60 mm | |
overall length | 147 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of handle | Multi-component plastic | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number |
625701 TX6
Copy |
|
EAN / GTIN |
4045197950598
Copy |
|
Manufacturer number |
625701 TX6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |