{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
electrostatic characteristic | EGB/ESD | |
Blade length | 50 mm | |
overall length | 127 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Surface | chrome-plated | |
Point | black, hardened | |
Cap rotatable | no | |
Ball point | no | |
Type of product | Screwdrivers |
Article number | 625420 TX6 | |
EAN / GTIN | 7610733255962 | |
Manufacturer number | 8400.6-50 ESD |