Screwdriver for Torx®, Torx® profile: TX6

Article no.: 625400 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
221 pieces in stock 221 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series multicraft
Torx® profile TX6
Blade length 50 mm
overall length 110 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Type of product Screwdrivers

Identification & Classification

Article number 625400 TX6
EAN / GTIN 7610733072408
Manufacturer number 6400.6-50

Description

Version:

“multicraft” power grip; exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX27 with hexagon flats for wrench assistance.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart