{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Antal skruetrækkere | 9 | |
Drivprofil | Screwdriver for TORX® screws with centre hole | |
Materiale | Krom-vanadium-stål | |
Materiale, greb | 2-component Haptoprene | |
Overflade | nickel-plated and chrome-plated | |
Spids | black | |
Afrulningsbeskyttelse | no | |
Kappe, drejelig | no | |
Kuglehoved | no | |
Boring i Torx®-profil | yes | |
Produkttype | Skruetrækker |
Article number | 625336 9 | |
EAN / GTIN | 4067263013006 | |
Manufacturer number | 625336 9 |