• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, long, with T-handle, Torx® profile: TX50

Article no.: 625231 TX50

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX50
Blade length 250 mm
overall length 282 mm
Drive profile Screwdriver for TORX® screws
Point black
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625231 TX50
EAN / GTIN 4045197950574
Manufacturer number 625231 TX50

Description

Version:

Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®, long, with T-handle, Torx® profile: TX50

Screwdriver for Torx®, long, with T-handle, Torx® profile: TX50

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 282 mm 182 mm
Blade length 250 mm 150 mm
Point black black
Torx® profile TX50 TX50
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart