• The item cannot be ordered due to missing prices.

Torx® key L-wrench set, with centre hole 8

Article no.: 625065 8

Select article variation and quantity

Number of hexagon key L-wrenches Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Bore in the Torx® profile yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 625065 8
EAN / GTIN 4062406570293
Manufacturer number 625065 8

Description

Version:

L-shank; through hardened (hard and tough). In steel grey.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

Chrome vanadium steel.

Supplied with:

1 each L-wrench No. 625060: TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart