• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX7

Article no.: 625040 TX7

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX7
    Stock length 93×19 mm
    Drive profile Screwdriver for TORX® screws with centre hole
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625040 TX7
    EAN / GTIN 7610733249060
    Manufacturer number 411.B 7

    Description

    Version:

    L-shank; through hardened (hard and tough).

    Advantage:

    With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

    Material:

    PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart