• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with MagicSpring® retainer function TX25

Article no.: 625020 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX25
Stock length 163×33 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface galvanized
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625020 TX25
EAN / GTIN 4045197609236
Manufacturer number 625020 TX25

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
from size TX6, which reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, electro-galvanised.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, with MagicSpring® retainer function  TX25

Torx® key L-wrench, with MagicSpring® retainer function TX25

Type of shank angled angled
Ball point on the long arm no no
Surface galvanized phosphated
Material Chrome vanadium steel Chromium vanadium steel
Stock length 163×33 60×20
Torx® profile TX25 TX25
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart