Universal Key for all standard control cabinets mm, Type: 1

Article no.: 623605 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
158 pieces in stock 158 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: Plastic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 73 mm
Drive profile Square sockets; Triangular sockets; Two-wing key; Hexagon socket; Screwdriver for Phillips; Slot-head screwdriver
Material Plastic
Type of product Control panel key

Identification & Classification

Article number 623605 1
EAN / GTIN 7610733284931
Manufacturer number 900.V01

Description

Version:

Handy and compact universal control cabinet key made from sturdy plastic. Bit holder with magnet for securely holding 1/4-inch bits.

Application:

For control cabinets, shut-off valves, and mains switchboards.

Suitable for:

Square socket 5; 6; 8 mm, triangular socket 9 mm, two-wing ⌀ 3 – 5 mm, cross-head PH2, slot-head 1×6.25 mm, mixing nozzles M24×1, M22×1.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart