• The item cannot be ordered due to missing prices.

Triangular socket key, for screws: M4

Article no.: 623503 M4

Select article variation and quantity

for screws Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M4
Standard DIN 22417 A
Shaft length 90 mm
Head height internal size F 6.8 mm
Drive profile Triangular sockets
Shank ⌀ 10 mm
Material Steel tube
Surface galvanised
Type of product Socket spanner

Identification numbers & Classifications

Article number 623503 M4
EAN / GTIN 4062406380519
Manufacturer number 623503 M4

Description

Version:

Precision steel tube, galvanised, with tommy bar.

Application:

For triangular head bolts to DIN 22424 and triangular nuts to DIN 22425.

Standard:

DIN 22417 A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart