Internal square key with T-handle, Width across flats: 7mm

Article no.: 623300 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DIN 905
Width across flats 7 mm
Type 905-7
Standard DIN 905
Shaft length 80 mm
Drive profile Square screwdriver
Material Special steel
Surface burnished
Type of product Screwdrivers

Identification & Classification

Article number 623300 7
EAN / GTIN 4020772042011
Manufacturer number 42010
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Shaft hardened, solid inserted T-handle.
With external square.

Standard:

DIN 905

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart