{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 904 | |
Manufacturer's designation | DIN 904 | |
Width across flats | 6 mm | |
Standard | DIN 904 | |
Shaft length | 80 mm | |
Head ⌀ | 12 mm | |
Drive profile | Square sockets | |
Material | Special steel | |
Surface | burnished | |
Type of product | Socket spanner |
Article number | 623200 6 | |
EAN / GTIN | 4020772041687 | |
Manufacturer number | 41681 |