• The item cannot be ordered due to missing prices.

Nut spinner with T-handle, blade length 350 mm 10 mm

Article no.: 622751 10

Product details

Technical Data

Width across flats 10 mm
overall length 382 mm
Blade length 350 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622751 10
EAN / GTIN 4045197950352
Manufacturer number 622751 10

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with T-handle, blade length 350 mm 10 mm

Nut spinner with T-handle, blade length 350 mm 10 mm

Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
overall length 382 172 232 289 157 262
Blade length 350 65 125 175 125 230
Standard DIN 3125
Width across flats 10 10 10 10 10 10
Type of product Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner Socket spanner

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart