{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
overall length | 157 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622711 17 | |
EAN / GTIN | 4045197950260 | |
Manufacturer number | 622711 17 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with T-handle, blade length 125 mm 17 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 157 | 245 |
Blade length | 125 | 125 |
Norm | DIN 3125 | |
Width across flats | 17 | 17 |
Type of product | Socket spanner | Socket spanner |