{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Width across flats | 6 mm | |
electrostatic characteristic | EGB/ESD | |
overall length | 195 mm | |
Blade length | 90 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Elastomer | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622170 6 | |
EAN / GTIN | 7610733269181 | |
Manufacturer number | 8200.6 ESD |
This article |
Recommendations |
|
---|---|---|
Nut spinner with 2-component SwissGrip handle ESD, Width across flats: 6mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 195 mm | 195 mm |
Blade and handle can be detached | no | no |
Blade length | 90 mm | 90 mm |
Width across flats | 6 mm | 6 mm |
Material of handle | Elastomer | 2-component Haptoprene |
Type of product | Socket spanner | Socket spanner |