• The item cannot be ordered due to missing prices.

Socket set, 9 pieces, with flip-over handle, in a tool roll 9

Article no.: 622005 9

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622005 9
EAN / GTIN 7610733205646
Manufacturer number 226.

Description

Version:

Spcket set consisting of 8 blades and one flip-over handle. Handle of transparent impact resistant plastic. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

The flip-over handle permits 2 functions:
  • Quick rotation (in the upright position).
  • Power tightening (in the 90° angle position).

Content:

Flip-over handle: 1 pc.
1 each tubular socket wrench No. 659880: Size 5.5; 6; 7; 8; 9; 10; 11; 13

Note:

Spare interchangeable blades can be found under No. 659870659884.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart