{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Wrench length | 178 mm | |
Jaw width | 20.7 mm | |
Head ⌀ | 14.8 mm | |
Open jaw height | 6.6 mm | |
Drive profile | Bi-hex socket | |
Movable head | 180 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel, chrome-plated. | |
Type of product | Socket spanner |
Article number | 621500 10 | |
EAN / GTIN | 4045197480224 | |
Manufacturer number | 621500 10 |