{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 202 mm | |
Head ⌀ D1 | 14.7 mm | |
Head ⌀ D2 | 15.9 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket spanner |
Article number | 621400 10X11 | |
EAN / GTIN | 4018754025664 | |
Manufacturer number | 43011011 |