• The item cannot be ordered due to missing prices.

Four-way cross box spanner 5

Article no.: 621100 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 128×129 mm
Width across flats 1 11 mm
Width across flats 2 13 mm
Width across flats 3 14 mm
Width across flats 4 17 mm
Drive profile Hexagon sockets
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 621100 5
EAN / GTIN 2050001011916
Manufacturer number 621100 5

Description

Version:

Made from thin walled heat-treated steel tube with 4 different hexagon width across flats.

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart