• The item cannot be ordered due to missing prices.

Double-ended box spanner, Width across flats: 6X7mm

Article no.: 620502 6X7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
overall length 105 mm
Hole for tommybar ⌀ 4 mm
Shaft external hexagon S 9 mm
Drive profile Hexagon socket; Hexagon wrench assistance
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 620502 6X7
EAN / GTIN 4062406545680
Manufacturer number 620502 6X7

Description

Version:

Forged, with solid hexagon shaft for use with spanners and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads.

Standard:

Similar to DIN 896 A.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart