• The item cannot be ordered due to missing prices.

Box spanner set, Number of keys: 6/1

Article no.: 620320 6/1

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 6
Standard DIN 896 B
Number of tommy bars 1
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Packaging Plastic tool roll
Type of product Socket spanner

Identification numbers & Classifications

Article number 620320 6/1
EAN / GTIN 4045197438317
Manufacturer number 620320 6/1

Description

Version:

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

Standard:

DIN 896 B

Material:

Heat-treatable steel tube, chrome-plated.

Supplied with:

1 each box spanner No. 620120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart