• The item cannot be ordered due to missing prices.

Push-through insert set, 18 pieces, metric / imperial

Article no.: 619500

Select article variation and quantity

Unit price incl. VAT
  • Width across flats range, hexagon sockets: 8-19
  • Width across flats range, hexagon sockets: 5/16-3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive profile Hexagon sockets
    Width across flats range, hexagon sockets 8-19 mm
    Width across flats range, hexagon sockets 5/16-3/4 in
    Number of pieces 18
    No. of teeth of ratchet 60
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 619500
    EAN / GTIN 4045197607416
    Manufacturer number 619500

    Description

    Version:

    Hexagon push-through inserts with external hexagon drive, precision ratchet with 60 teeth, reversible.

    Application:

    For flexible screwing of nuts on both studs and threaded rods. For right-hand and left-hand threads.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Content:

    Metric push-through inserts: 8 pcs. size 8; 10; 12; 13; 14; 15; 17; 19 mm
    Imperial push-through inserts: 8 pcs. size 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4 inch
    Through extension: 1pc.size 75 mm
    Through ratchet: 1 pc. / reversible

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart