• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 24X27mm

Article no.: 615900 24X27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 24 mm
Width across flats 2 27 mm
Spanner length L 337 mm
maximum ring ⌀ D1 max 36 mm
maximum ring ⌀ D2 max 40 mm
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615900 24X27
EAN / GTIN 4045197385529
Manufacturer number 615900 24X27

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 24X27mm

Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 24X27mm

Spanner length L 337 mm 337 mm 330 mm
Width across flats 1 24 mm 24 mm 24 mm
Width across flats 2 27 mm 27 mm 27 mm
Width across flats metric metric metric
maximum ring ⌀ D1 max 36 mm 36 mm 36 mm
maximum ring ⌀ D2 max 40 mm 40 mm 40 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart