{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 4 | |
Width across flats | 10 mm; 13 mm; 17 mm; 19 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Packaging | Tool roll | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number |
614810 4
Copy |
|
EAN / GTIN |
4045197553607
Copy |
|
Manufacturer number |
614810 4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |