This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Single open ended spanner fully insulated, Width across flats: 11mm

Article no.: 613330 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw position 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
Type of product Spanner

Identification numbers & Classifications

Article number 613330 11
Manufacturer number 15MM

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart