• The item cannot be ordered due to missing prices.

Crowfoot wrench Open ring form 14 mm

Article no.: 612920 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 14 mm
Length L 31.7 mm
Head width b 22.2 mm
Head thickness h 14 mm
Square drive 1/4 in
Form, output drive Open ring form
Material Chrome alloy steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 612920 14
EAN / GTIN 4018754000753
Manufacturer number 01190014

Description

Version:

Drop forged, head with square socket for drive tools such as ratchet, extension etc.

Application:

The possibility of accepting various different drive tools means that access to restricted places is made easier.

Material:

Chrome alloy steel, chrome-plated, round finish surface (no sharp edges).

Note:

For suitable drive tools see No. 632000641350 and 655230657766.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart